Tapered roller bearing Timken 99550-90183, Outer diameter: 254 mm | Inner diameter: 139.7 mm | Width: 149.352 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:99550-90183
Rubix:396A3470
EAN:0053893806952


Technical specifications
| Inner diameter | 139.7 mm |
|---|---|
| Outer diameter | 254 mm |
| Width | 149.352 mm |
Product details : TIMKEN 99550-90183 DOUBLE ROW TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 149,352x254x254 mm |
|---|---|
| Logistic Weight | 30241 g |
| Packaged dimensions (D x W x H) | 77,724x234,95x234,95 mm |
| Inner diameter | 139.7 mm |
| Outer diameter | 254 mm |
| Width | 149.352 mm |
| Bearing Clearance | cn |
| Weight | 30.24 kg |
| Cage | steel |
| Total bearing width | 149.352 mm |
| Basic static load, radial - C0r | 2055078.4 N |
| Basic dynamic load, radial - Cr | 1147641.1 N |
Show UNSPSC/ECL@SS
£ 2,831.98 excl. VAT
/ Each
£ 3,398.38 incl. VAT
- Usually arrives within 14 working days