Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN L102849-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken L 102849/L102810
Tapered roller bearing Timken
References
timken:
L 102849/L102810
rubix:
104A7313
ean:
0053893782669
Product details
Technical specifications
Product details : TIMKEN L102849-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
228.67
excl. VAT
/
Each
£
274.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken HM926747-90027, Outer diameter: 228.6 mm | Inner diameter: 127 mm | Width: 107.95 mm
Tapered roller bearing NTN 4T-HM212047/HM212011, Outer diameter: 122.238 mm | Inner diameter: 63.5 mm | Width: 38.1 mm
Tapered roller bearing NTN 4T-HM807046, Outer diameter: 81.5 mm | Inner diameter: 50.8 mm | Width: 36.512 mm
Tapered roller bearing FAG T7FC080-XL, Outer diameter: 160 mm | Inner diameter: 80 mm | Width: 31 mm
Tapered roller bearing Timken A 4059/A4138D
Tapered roller bearing Timken HM 813844P-90299
Tapered roller bearing Timken 366DE
Tapered roller bearing Timken 42690-30000, Outer diameter: 101.092 mm | Inner diameter: 77.788 mm | Width: 31 mm
Tapered roller bearing Timken J 450590/J451161
Tapered roller bearing Timken 557A
Tapered roller bearing Timken 3198/3120, Outer diameter: 72.626 mm | Inner diameter: 28.575 mm | Width: 30.163 mm
Tapered roller bearing Timken H715345-90038, Outer diameter: 177.8 mm | Inner diameter: 71.374 mm | Width: 98.298 mm
Tapered roller bearing NSK 30205J, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 16.25 mm
Tapered roller bearing Timken 581D-902A5, Outer diameter: 139.954 mm | Inner diameter: 81.026 mm | Width: 81.026 mm
Tapered roller bearing Timken 3479/3420, Outer diameter: 79.375 mm | Inner diameter: 36.513 mm | Width: 29.771 mm