NTN - Tapered Roller Bearing - 4T-HM212047/HM212011
Inner diameter | 63.5 mm |
---|---|
Outer diameter | 122.238 mm |
Width | 38.1 mm |
Logistics dimensions (L x W x H) | 122,238x122,238x38,354 mm |
---|---|
Logistic Weight | 1968 g |
Inner diameter | 63.5 mm |
Outer diameter | 122.238 mm |
Width | 38.1 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 244000 N |
Basic dynamic load, radial - Cr | 187000 N |
Usually arrives within 14 working days