Timken Tapered Roller Bearing 3100
Inner diameter | 28.575 mm |
---|---|
Outer diameter | 72.626 mm |
Width | 30.163 mm |
Logistics dimensions (L x W x H) | 30,163x72,626x72,626 mm |
---|---|
Logistic Weight | 616 g |
Packaged dimensions (D x W x H) | 33,3756x85,8012x85,8012 mm |
Inner diameter | 28.575 mm |
Outer diameter | 72.626 mm |
Width | 30.163 mm |
Bearing Clearance | CN |
Series | 3100 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days