Tapered roller bearing Timken HM926747-90027, Outer diameter: 228.6 mm | Inner diameter: 127 mm | Width: 107.95 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:HM926747-90027
Rubix:397A5269
EAN:0053893712567


Technical specifications
| Inner diameter | 127 mm |
|---|---|
| Outer diameter | 228.6 mm |
| Width | 107.95 mm |
Product details : TIMKEN HM926747-90027 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 107,95x228,6x228,6 mm |
|---|---|
| Logistic Weight | 18270 g |
| Packaged dimensions (D x W x H) | 247,65x152,4x247,65 mm |
| Inner diameter | 127 mm |
| Outer diameter | 228.6 mm |
| Width | 107.95 mm |
| Series | hm926700 |
| Total bearing width | 107.95 mm |
| Basic static load, radial - C0r | 1343363 N |
| Basic dynamic load, radial - Cr | 1023091 N |
Show UNSPSC/ECL@SS
£ 3,972.83 excl. VAT
/ Each
£ 4,767.40 incl. VAT
- Usually arrives within 14 working days