Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN L163149-90066 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken L 163149-90066
Tapered roller bearing Timken
References
timken:
L 163149-90066
rubix:
396A3628
ean:
0053893147666
Product details
Technical specifications
Product details : TIMKEN L163149-90066 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7,262.40
excl. VAT
/
Each
£
8,714.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 39590A
Tapered roller bearing Timken A2047/A2126, Outer diameter: 31.991 mm | Inner diameter: 11.987 mm | Width: 10.008 mm
Tapered roller bearing Timken 5553
Tapered roller bearing SKF 30207 J2/Q, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 18.25 mm
Tapered roller bearing Timken L357049-90045, Outer diameter: 393.7 mm | Inner diameter: 304.8 mm | Width: 107.95 mm
Tapered roller bearing Timken 67885-30000, Outer diameter: 231.14 mm | Inner diameter: 190.5 mm | Width: 46.736 mm
Tapered roller bearing NTN 4T-864, Outer diameter: 190.5 mm | Inner diameter: 95.25 mm | Width: 57.631 mm
Tapered roller bearing SNR 30210A, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 21.75 mm
Tapered roller bearing Timken 67787/67720
Tapered roller bearing NTN 4T-71450, Outer diameter: 190.5 mm | Inner diameter: 114.3 mm | Width: 49.212 mm
Tapered roller bearing Timken 575S/572
Tapered roller bearing FAG 30308-A, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 20 mm
Tapered roller bearing Timken 39590-90078, Outer diameter: 112.776 mm | Inner diameter: 66.802 mm | Width: 66.802 mm
Tapered roller bearing Timken 484-90298, Outer diameter: 123.952 mm | Inner diameter: 70.104 mm | Width: 30.226 mm
Tapered roller bearing Timken 72200C/72487, Inner diameter: 50.8 mm | Width: 36.513 mm