Tapered roller bearing Timken A2047/A2126, Outer diameter: 31.991 mm | Inner diameter: 11.986 mm | Width: 10.008 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:A2047/A2126
Rubix:105A5064
EAN:0053893652313




Technical specifications
| Inner diameter | 11.986 mm |
|---|---|
| Outer diameter | 31.991 mm |
| Width | 10.008 mm |
Product details : TIMKEN A2047-99401 TAPERED ROLLER BEARING
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Strengths
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10,785x22,349x22,349 mm |
|---|---|
| Logistic Weight | 23 g |
| Packaged dimensions (D x W x H) | 25,146x59,182x59,182 mm |
| Inner diameter | 11.986 mm |
| Outer diameter | 31.991 mm |
| Width | 10.008 mm |
| Bearing Clearance | cn |
| Weight | 0.04 kg |
| Series | a2000 |
| Material | alloyed carbon-chromium steel (type 52100, astm a295 standard) |
| Cage | steel |
| Reference speed | 13000 rpm |
| Limit speed | 18000 rpm |
| Total bearing width | 10.008 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 9230 N |
| Basic dynamic load, radial - Cr | 10800 N |
Show UNSPSC/ECL@SS
£ 71.75 excl. VAT
/ Each
£ 86.10 incl. VAT
- In stock: Next day delivery