Precision Tapered Roller Bearing
Inner diameter | 70.104 mm |
---|---|
Outer diameter | 123.952 mm |
Width | 30.226 mm |
Logistics dimensions (L x W x H) | 30,226x123,952x123,952 mm |
---|---|
Logistic Weight | 1438 g |
Packaged dimensions (D x W x H) | 33,274x131,826x131,826 mm |
Inner diameter | 70.104 mm |
Outer diameter | 123.952 mm |
Width | 30.226 mm |
Usually arrives within 14 working days