Tapered roller bearing NTN 4T-71450, Outer diameter: 190.5 mm | Inner diameter: 114.3 mm | Width: 49.212 mm
NTN - Tapered Roller Bearing - 4T-71450
See technical informationReferences
NTN:4T-71450
Rubix:204A7888
EAN:4547359588729




Technical specifications
| Inner diameter | 114.3 mm |
|---|---|
| Outer diameter | 190.5 mm |
| Width | 49.212 mm |
Product details : NTN 4T-71450 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 187x187x49,212 mm |
|---|---|
| Logistic Weight | 3490 g |
| Inner diameter | 114.3 mm |
| Outer diameter | 190.5 mm |
| Width | 49.212 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 101.59 excl. VAT
/ Each
£ 121.91 incl. VAT
- Usually arrives within 14 working days