Tapered Roller Bearing Cone
Inner diameter | 50.8 mm |
---|---|
Width | 36.513 mm |
Logistics dimensions (L x W x H) | 32,791x89,235x89,235 mm |
---|---|
Logistic Weight | 1293 g |
Packaged dimensions (D x W x H) | 49,022x116,332x116,332 mm |
Inner diameter | 50.8 mm |
Width | 36.513 mm |
Series | 72000C |
Total bearing width | 36.513 mm |
Basic static load, radial - C0r | 208000 N |
Basic dynamic load, radial - Cr | 214000 N |
Usually arrives within 14 working days