Tapered roller bearing FAG 30308-A, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 20 mm

Tapered roller bearing

See technical information
References
FAG:30308-A
Rubix:158A0622
Manufacturer :0167109160000
EAN:4064327719768
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter90 mm
Width20 mm
See all Specifications

Product details : FAG 30308-A TAPERED ROLLER BEARING


Tapered roller bearings 303, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs

Strengths

•High radial loads occur
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity

Technical specifications


Attributes
Logistics dimensions (L x W x H)25,5x90x90 mm
Logistic Weight772 g
Inner diameter40 mm
Outer diameter90 mm
Width20 mm
Bearing Clearancecn
Series303..-a
Materialsteel
Reference speed5800 rpm
Limit speed8500 rpm
Total bearing width25.25 mm
Basic static load, radial - C0r102000 N
Basic dynamic load, radial - Cr91000 N
Show UNSPSC/ECL@SS
£ 37.68 excl. VAT
/ Each
£ 45.22 incl. VAT
  • Delivery usually within ( 7 ) days