Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN LM29748-90022 TAPERED ROLLER BEARING
Tapered roller bearing Timken LM 29748-90022
Tapered roller bearing Timken
References
timken:
LM 29748-90022
rubix:
397A5428
ean:
0053893242378
Product details
Technical specifications
Product details : TIMKEN LM29748-90022 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
87.45
excl. VAT
/
Each
£
104.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-55176/55437, Outer diameter: 111.125 mm | Inner diameter: 44.45 mm | Width: 30.162 mm
Tapered roller bearing NTN 4T-30305D, Outer diameter: 62 mm | Inner diameter: 25 mm | Width: 18.25 mm
Tapered roller bearing Timken 39590-90060, Outer diameter: 112.776 mm | Inner diameter: 66.802 mm | Width: 66.802 mm
Tapered roller bearing Timken 24780-90041, Outer diameter: 76.2 mm | Inner diameter: 41.275 mm | Width: 49.276 mm
Tapered roller bearing Timken 49175, Outer diameter: 93.66 mm | Inner diameter: 44.45 mm | Width: 31.75 mm
Tapered roller bearing NTN 4T-365/362, Outer diameter: 88.9 mm | Inner diameter: 50 mm | Width: 20.638 mm
Tapered roller bearing Timken HM746610CD
Tapered roller bearing NTN 4T-744, Outer diameter: 114.5 mm | Inner diameter: 73.025 mm | Width: 46.672 mm
Tapered roller bearing Timken 47623A
Tapered roller bearing Timken 749S, Inner diameter: 85.026 mm
Tapered roller bearing Timken 78215C/78551
Tapered roller bearing Timken 67884, Inner diameter: 187.325 mm
Tapered roller bearing Timken LM739749, Outer diameter: 257.18 mm | Inner diameter: 196.85 mm | Width: 85.73 mm
Tapered roller bearing Timken K312462
Tapered roller bearing Timken 48320B, Outer diameter: 190.5 mm | Width: 33.338 mm