Tapered roller bearing Timken LM739749, Outer diameter: 257.18 mm | Inner diameter: 196.85 mm | Width: 85.73 mm
Tapered Roller Bearing Cone
See technical informationReferences
Timken:LM739749
Rubix:105A9193
Manufacturer :100114705
EAN:0053893675794


Technical specifications
| Inner diameter | 196.85 mm |
|---|---|
| Outer diameter | 257.18 mm |
| Width | 85.73 mm |
Product details : TIMKEN LM739749-20024 TAPERED ROLLER BEARING CONE
High performance Timken precision tapered roller bearing outer rings (cups) and inner rings (cones) are ideal for low runout and high-speed designs. Precision classes 3 or C available.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 270,0x270,0x52,4 mm |
|---|---|
| Package weight | 3519,9 g |
| Inner diameter | 196.85 mm |
| Outer diameter | 257.18 mm |
| Width | 85.73 mm |
| Bearing Clearance | cn |
| Series | lm739700 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 753.03 excl. VAT
/ Each
£ 903.64 incl. VAT
- Delivery usually within ( 7 ) days