Tapered roller bearing Timken 48320B, Outer diameter: 190.5 mm | Inner diameter: 133.35 mm | Width: 33.338 mm
Tapered Roller Bearing Flanged Cup
See technical informationReferences
Timken:48320B
Rubix:397A7903
Manufacturer :100052829
EAN:0053893311036


Technical specifications
| Inner diameter | 133.35 mm |
|---|---|
| Outer diameter | 190.5 mm |
| Width | 33.338 mm |
Product details : TIMKEN 48320B-20024 TAPERED ROLLER BEARING FLANGED CUP
TSF bearings have flanged cups to facilitate axial location and accurately align seals in through-bored housings.
Strengths
Cup is backed against flange face to allow housing to be through-bored. Accurate alignment of housing bores. Reduced machining costs.
Applications
Machine tool spindles; Gear reduction units; Automotive transaxles; Transmissions
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33,274x190,5x190,5 mm |
|---|---|
| Logistic Weight | 1133 g |
| Packaged dimensions (D x W x H) | 219,1512x219,1512x36,6776 mm |
| Package weight | 1133,1 g |
| Inner diameter | 133.35 mm |
| Outer diameter | 190.5 mm |
| Width | 33.338 mm |
| Bearing Clearance | cn |
| Weight | 3.6 kg |
| Series | 48300 |
| Total bearing width | 39.688 mm |
| Basic static load, radial - C0r | 542000 N |
| Basic dynamic load, radial - Cr | 283000 N |
Show UNSPSC/ECL@SS
£ 762.08 excl. VAT
/ Each
£ 914.50 incl. VAT
- Usually arrives within 14 working days




