Tapered roller bearing Timken K312462, Outer diameter: 203.2 mm | Inner diameter: 69.85 mm | Width: 71.435 mm
Tapered Roller Double Cup Component
See technical informationReferences
Timken:K312462
Rubix:397A7369
EAN:0053893593340


Technical specifications
| Inner diameter | 69.85 mm |
|---|---|
| Outer diameter | 203.2 mm |
| Width | 71.435 mm |
Product details : TIMKEN K312462-20001 TAPERED ROLLER BEARING CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistic Weight | 11512 g |
|---|---|
| Packaged dimensions (D x W x H) | 203,2x88,9x203,2 mm |
| Inner diameter | 69.85 mm |
| Outer diameter | 203.2 mm |
| Width | 71.435 mm |
| Weight | 11.51 kg |
| Series | 495 |
| Total bearing width | 69.85 mm |
| Standard | ABEC 5 (PRECISION CLASS 3) |
Show UNSPSC/ECL@SS
£ 3,665.95 excl. VAT
/ Each
£ 4,399.14 incl. VAT
- Usually arrives within 14 working days