Timken Tapered Roller Bearing 49100
Inner diameter | 44.45 mm |
---|---|
Outer diameter | 93.66 mm |
Width | 31.75 mm |
Logistics dimensions (L x W x H) | 31,75x66,317x66,317 mm |
---|---|
Logistic Weight | 617 g |
Packaged dimensions (D x W x H) | 87,884x87,884x37,846 mm |
Package weight | 616,9 g |
Inner diameter | 44.45 mm |
Outer diameter | 93.66 mm |
Width | 31.75 mm |
Bearing Clearance | CN |
Series | 49100 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days