Tapered roller bearing Timken HM746610CD, Outer diameter: 355.6 mm | Inner diameter: 228.6 mm | Width: 114.3 mm
Tapered Roller Bearing Double Cup
See technical informationReferences
Timken:HM746610CD
Rubix:397A7775
EAN:0053893679716


Technical specifications
| Inner diameter | 228.6 mm |
|---|---|
| Outer diameter | 355.6 mm |
| Width | 114.3 mm |
Product details : TIMKEN HM746610CD-20024 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 114,3x355,6x355,6 mm |
|---|---|
| Logistic Weight | 16170 g |
| Packaged dimensions (D x W x H) | 374,65x81,026x374,65 mm |
| Inner diameter | 228.6 mm |
| Outer diameter | 355.6 mm |
| Width | 114.3 mm |
| Bearing Clearance | cn |
| Weight | 12.273 kg |
| Series | hm746600 |
| Cage | steel |
| Total bearing width | 152.397 mm |
| Basic dynamic load, radial - Cr | 1660000 N |
Show UNSPSC/ECL@SS
£ 4,495.68 excl. VAT
/ Each
£ 5,394.82 incl. VAT
- Usually arrives within 14 working days