Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN LM67048-90041 TAPERED ROLLER BEARING
Tapered roller bearing Timken LM 67048-90041
Tapered roller bearing Timken
References
timken:
LM 67048-90041
rubix:
397A5470
ean:
0053893362250
Product details
Technical specifications
Product details : TIMKEN LM67048-90041 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.85
excl. VAT
/
Each
£
85.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 593A/592A
Tapered roller bearing NTN 4T-749/742, Outer diameter: 150.089 mm | Inner diameter: 85.026 mm | Width: 44.45 mm
Tapered roller bearing SKF 25590/2/25520/2/Q, Outer diameter: 82.931 mm | Inner diameter: 45.618 mm | Width: 25.4 mm
Tapered roller bearing Timken 418/414, Outer diameter: 89 mm | Width: 26.99 mm
Tapered roller bearing FAG 30203-DY, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 11 mm
Tapered roller bearing Timken 36626
Tapered roller bearing Timken 56418/56650B
Tapered roller bearing Timken 366/363D, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
Tapered roller bearing NTN 4T-3320PX2
Tapered roller bearing Timken 8575-90180, Outer diameter: 327.152 mm | Inner diameter: 234.95 mm | Width: 114.3 mm
Tapered roller bearing Timken L357010CD
Tapered roller bearing Timken HM88649H
Tapered roller bearing Timken A2047-30000, Outer diameter: 22.349 mm | Inner diameter: 11.987 mm | Width: 10.785 mm
Tapered roller bearing NTN 4T-539, Outer diameter: 77 mm | Inner diameter: 53.975 mm | Width: 36.957 mm
Tapered roller bearing SKF 32032 X, Outer diameter: 240 mm | Inner diameter: 160 mm | Width: 53.68 mm