Tapered roller bearing Timken L357010CD, Outer diameter: 393.7 mm | Inner diameter: 304.8 mm | Width: 82.55 mm
Tapered Roller Bearing Double Cup
See technical informationReferences
Timken:L357010CD
Rubix:181A0215
EAN:0053893603919




Technical specifications
| Inner diameter | 304.8 mm |
|---|---|
| Outer diameter | 393.7 mm |
| Width | 82.55 mm |
Product details : TIMKEN L357010CD-20001 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 82,55x393,7x393,7 mm |
|---|---|
| Logistic Weight | 9244 g |
| Packaged dimensions (D x W x H) | 425,45x93,726x425,45 mm |
| Inner diameter | 304.8 mm |
| Outer diameter | 393.7 mm |
| Width | 82.55 mm |
| Bearing Clearance | cn |
| Weight | 3.989 kg |
| Series | l357000 |
| Material | steel |
| Total bearing width | 107.95 mm |
| Basic static load, radial - C0r | 1310000 N |
| Basic dynamic load, radial - Cr | 1020000 N |
Show UNSPSC/ECL@SS
£ 2,697.66 excl. VAT
/ Each
£ 3,237.19 incl. VAT
- Usually arrives within 14 working days