Tapered Roller Bearing
Inner diameter | 45.618 mm |
---|---|
Outer diameter | 82.931 mm |
Width | 25.4 mm |
Logistics dimensions (L x W x H) | 25,4x70,31x70,31 mm |
---|---|
Logistic Weight | 572 g |
Inner diameter | 45.618 mm |
Outer diameter | 82.931 mm |
Width | 25.4 mm |
Bearing Clearance | CN |
Material | Sheet Metal (Cage) |
Cage | Steel |
Reference speed | 6000 rpm |
Limit speed | 9000 rpm |
Total bearing width | 25.4 mm |
Basic static load, radial - C0r | 106 N |
Basic dynamic load, radial - Cr | 80.9 N |
Usually arrives within 14 working days