Tapered roller bearing SKF 32032 X, Outer diameter: 240 mm | Inner diameter: 160 mm | Width: 53.68 mm
Roller bearing Tapered radial Single row - metric standard
See technical informationReferences
SKF:32032 X
Rubix:81146320
Manufacturer :37766
EAN:7316577005779

Product details : SKF 32032X:SKF TAPER ROLLER BEARING
Roller bearing Tapered radial Single row - metric standard
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 51x240x240 mm |
|---|---|
| Logistic Weight | 7825 g |
| Inner diameter | 160 mm |
| Outer diameter | 240 mm |
| Width | 53.68 mm |
| Bearing Clearance | cn |
| Series | 320x |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 2000 rpm |
| Limit speed | 2400 rpm |
| Total bearing width | 51 mm |
| Basic static load, radial - C0r | 780 N |
| Basic dynamic load, radial - Cr | 532 N |
Show UNSPSC/ECL@SS
£ 737.64 excl. VAT
/ Each
£ 885.17 incl. VAT
- Delivery usually within ( 3 ) days
