Tapered roller bearing Timken 2788/2729, Outer diameter: 76.2 mm | Inner diameter: 38.1 mm | Width: 25.654 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:2788/2729
Rubix:100A4475
EAN:0053893652511


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 25.654 mm |
Product details : TIMKEN 2788-99402 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23,813x76,2x76,2 mm |
|---|---|
| Logistic Weight | 518 g |
| Packaged dimensions (D x W x H) | 33,3756x85,8012x85,8012 mm |
| Inner diameter | 38.1 mm |
| Outer diameter | 76.2 mm |
| Width | 25.654 mm |
| Weight | 0.494 kg |
| Series | 2700 |
| Material | acier |
| Cage | steel |
| Total bearing width | 23.813 mm |
| Standard | abma inch part numbering system; iso 355 |
| Basic static load, radial - C0r | 102000 N |
| Basic dynamic load, radial - Cr | 86900 N |
Show UNSPSC/ECL@SS
£ 54.81 excl. VAT
/ Each
£ 65.77 incl. VAT
- Delivery usually within ( 7 ) days