NTN - Tapered Roller Bearing - 4T-16137
Inner diameter | 34.925 mm |
---|---|
Outer diameter | 54 mm |
Width | 20.638 mm |
Logistics dimensions (L x W x H) | 72x72x20,638 mm |
---|---|
Logistic Weight | 245 g |
Inner diameter | 34.925 mm |
Outer diameter | 54 mm |
Width | 20.638 mm |
Bearing Clearance | cn |
Series | trb inch |
Material | case-hardened steel |
Cage | steel |
Standard | iso 355 |
Basic static load, radial - C0r | 58500 N |
Basic dynamic load, radial - Cr | 48000 N |
Usually arrives within 14 working days