Tapered roller bearing Timken
Inner diameter | 31.75 mm |
---|---|
Outer diameter | 73.025 mm |
Width | 29.37 mm |
Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
---|---|
Package weight | 378,7 g |
Inner diameter | 31.75 mm |
Outer diameter | 73.025 mm |
Width | 29.37 mm |
Bearing Clearance | cn |
Series | hm88542 |
Material | stamped steel |
Cage | steel |
Total bearing width | 29.37 mm |
Basic static load, radial - C0r | 111000 N |
Basic dynamic load, radial - Cr | 25000 N |
Usually arrives within 14 working days