Tapered roller bearing Timken 399A-99401, Outer diameter: 110 mm | Inner diameter: 68.262 mm | Width: 22 mm
Timken Tapered Roller Bearing 395
See technical informationReferences
Timken:399A-99401
Rubix:100A2934
Manufacturer :399A/394A
EAN:0053893651125



Product details : TIMKEN 399A-99401 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x110x110 mm |
|---|---|
| Logistic Weight | 758 g |
| Packaged dimensions (D x W x H) | 31,75x117,602x117,602 mm |
| Inner diameter | 68.262 mm |
| Outer diameter | 110 mm |
| Width | 22 mm |
| Bearing Clearance | cn |
| Series | 395 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 68.10 excl. VAT
/ Each
£ 81.72 incl. VAT
- Delivery usually within ( 7 ) days
