NTN - Tapered Roller Bearing - 4T-18690
Inner diameter | 46.038 mm |
---|---|
Outer diameter | 79.375 mm |
Width | 17.462 mm |
Logistics dimensions (L x W x H) | 79,375x79,375x17,462 mm |
---|---|
Logistic Weight | 216 g |
Inner diameter | 46.038 mm |
Outer diameter | 79.375 mm |
Width | 17.462 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 56000 N |
Basic dynamic load, radial - Cr | 45500 N |
Usually arrives within 14 working days