Tapered roller bearing NTN 4T-15523, Outer diameter: 60.325 mm | Inner diameter: 57.32 mm | Width: 15.875 mm
NTN - Tapered Roller Bearing - 4T-15523
See technical informationReferences
NTN:4T-15523
Rubix:204A7031
EAN:4547359515596




Technical specifications
| Inner diameter | 57.32 mm |
|---|---|
| Outer diameter | 60.325 mm |
| Width | 15.875 mm |
Product details : NTN 4T-15523 TAPERED ROLLER BEARING
cup
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 60,325x60,325x15,875 mm |
|---|---|
| Logistic Weight | 131 g |
| Inner diameter | 57.32 mm |
| Outer diameter | 60.325 mm |
| Width | 15.875 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 8.53 excl. VAT
/ Each
£ 10.24 incl. VAT
- Delivery usually within ( 3 ) days