Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 28150-99407 TAPERED ROLLER BEARING
Tapered roller bearing Timken 28150/28318D
Tapered roller bearing Timken
References
timken:
28150/28318D
rubix:
397A4366
Product details
Technical specifications
Product details : TIMKEN 28150-99407 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
218.08
excl. VAT
/
Each
£
261.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 67391-90131, Outer diameter: 200.025 mm | Inner diameter: 133.35 mm
Tapered roller bearing Timken LM241149-90018, Outer diameter: 276.225 mm | Inner diameter: 203.2 mm | Width: 90.485 mm
Tapered roller bearing SKF 32324, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 90.5 mm
Tapered roller bearing Timken NA24776SW, Outer diameter: 45 mm | Inner diameter: 38.1 mm | Width: 29.367 mm
Tapered roller bearing NTN 4T-HM204049/HM204010, Outer diameter: 90.975 mm | Inner diameter: 45.98 mm | Width: 32 mm
Tapered roller bearing NTN 4T-M236810, Outer diameter: 260.35 mm | Inner diameter: 177.8 mm | Width: 41.275 mm
Tapered roller bearing NTN 4T-497/492A, Outer diameter: 133.35 mm | Inner diameter: 85.725 mm | Width: 30.162 mm
Tapered roller bearing Timken 26131/26283S
Tapered roller bearing Timken 758/752
Tapered roller bearing Timken 78250/78537
Tapered roller bearing Timken 28137/28315B
Tapered roller bearing NTN 4T-M236848, Outer diameter: 260.35 mm | Inner diameter: 177.8 mm | Width: 53.975 mm
Tapered roller bearing Timken 19138/19283B
Tapered roller bearing Timken 29875, Inner diameter: 254 mm
Tapered roller bearing Timken H414245