Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NSK 32221J TAPERED ROLLER BEARING
Tapered roller bearing NSK 32221J, Outer diameter: 190 mm | Inner diameter: 105 mm | Width: 53 mm
Tapered roller bearing 322
References
nsk:
32221J
rubix:
230A0090
manufacturer :
HR32221J 5
ean:
0029176023286
Technical specifications
Inner diameter
105
mm
Outer diameter
190
mm
Width
53
mm
See all Specifications
Product details
Technical specifications
Product details : NSK 32221J TAPERED ROLLER BEARING
Suffix "J": Small outer ring track diameter, contact angle and outer ring width to ISO 355.
Technical specifications
Attributes
Logistic Weight
6100
g
Inner diameter
105
mm
Outer diameter
190
mm
Width
53
mm
Bearing Clearance
CN
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
210.21
excl. VAT
/
Each
£
252.25
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken JM511946-90K04, Outer diameter: 110 mm | Inner diameter: 65 mm | Width: 61.468 mm
Tapered roller bearing Timken 344A/332, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 21 mm
Tapered roller bearing Timken 397/394D
Tapered roller bearing NTN 4T-65390/65320, Outer diameter: 114.3 mm | Inner diameter: 49.212 mm | Width: 44.45 mm
Tapered roller bearing NTN 4T-28990, Outer diameter: 82 mm | Inner diameter: 61.976 mm | Width: 24.608 mm
Tapered roller bearing Timken JF4049/JF4010, Outer diameter: 85 mm | Inner diameter: 40 mm | Width: 28 mm
Tapered roller bearing Timken 453E
Tapered roller bearing Timken LL319310, Outer diameter: 128.588 mm | Width: 11.908 mm
Tapered roller bearing NTN 32320U, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 77.5 mm
Tapered roller bearing Timken LM48548-90013, Outer diameter: 65.088 mm | Inner diameter: 34.925 mm | Width: 39.624 mm
Tapered roller bearing Timken JHM88540-N0025, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 29.37 mm
Tapered roller bearing NTN 33024U, Outer diameter: 180 mm | Inner diameter: 120 mm | Width: 48 mm
Tapered roller bearing NTN 4T-HM801346X, Outer diameter: 64 mm | Inner diameter: 38.1 mm | Width: 28.575 mm
Tapered roller bearing Timken 37626D, Outer diameter: 158.75 mm | Inner diameter: 109.54 mm | Width: 39.688 mm
Tapered roller bearing Timken HM88649A, Outer diameter: 72.23 mm | Inner diameter: 34.925 mm | Width: 25.4 mm