Tapered roller bearing Timken NA 483SW-90145, Outer diameter: 177.8 mm | Inner diameter: 70 mm | Width: 37.308 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:NA 483SW-90145
Rubix:100A9548
EAN:0053893042176


Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 177.8 mm |
| Width | 37.308 mm |
Product details : TIMKEN NA483SW-90145 TAPERED ROLLER BEARING ASSEMBLY
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 177.8 mm |
| Width | 37.308 mm |
| Bearing Clearance | cn |
| Weight | 11.16 kg |
| Series | 475 |
| Cage | steel |
| Total bearing width | 74.62 mm |
Show UNSPSC/ECL@SS
£ 2,555.69 excl. VAT
/ Each
£ 3,066.83 incl. VAT
- Usually arrives within 14 working days