Tapered Roller Bearing 2TS Assembly
Inner diameter | 85 mm |
---|---|
Outer diameter | 140 mm |
Width | 86 mm |
Logistics dimensions (L x W x H) | 86x140x140 mm |
---|---|
Logistic Weight | 4755 g |
Packaged dimensions (D x W x H) | 88,9x139,7x139,7 mm |
Package weight | 4755,5 g |
Inner diameter | 85 mm |
Outer diameter | 140 mm |
Width | 86 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days