Tapered roller bearing NTN 4T-48393/48320, Outer diameter: 190.5 mm | Inner diameter: 136.525 mm | Width: 39.688 mm
NTN - Tapered Roller Bearing - 4T-48393/48320
See technical informationReferences
NTN:4T-48393/48320
Rubix:204A7676
EAN:4547359670516




Technical specifications
| Inner diameter | 136.525 mm |
|---|---|
| Outer diameter | 190.5 mm |
| Width | 39.688 mm |
Product details : NTN 4T-48393/48320 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190,5x190,5x39,688 mm |
|---|---|
| Logistic Weight | 3496 g |
| Inner diameter | 136.525 mm |
| Outer diameter | 190.5 mm |
| Width | 39.688 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 475000 N |
| Basic dynamic load, radial - Cr | 236000 N |
Show UNSPSC/ECL@SS
£ 143.64 excl. VAT
/ Each
£ 172.37 incl. VAT
- Delivery usually within ( 3 ) days