Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Inner race
TIMKEN 387-20024 TAPERED ROLLER BEARING CONE
TIMKEN 387-20024 TAPERED ROLLER BEARING CONE
Inner race Timken
References
timken:
387
rubix:
105A1958
ean:
0053893021300
Technical specifications
Inner diameter
57.15
mm
Outer diameter
67
mm
Width
21.946
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 387-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
Inner diameter
57.15
mm
Outer diameter
67
mm
Width
21.946
mm
Series
385
Material
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.61
excl. VAT
/
Each
£
52.33
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN NA53176-20024 TAPERED ROLLER BEARING CONE
INA IR20X25X20-IS1-XL INNER RING
TIMKEN 3659-20016 TAPERED ROLLER BEARING CONE
INA IR17X21X20-XL NEEDLE BEARING INNER IR17X21X20
INA IR75X85X30-EGS INNER RING CYLINDRICAL
INA IR15X20X13-XL NEEDLE BEARING INNER IR15X20X13
INA IR25X29X30-XL NEEDLE BEARING INNER IR25X29X30
INA IR90X100X26-XL NEEDLE BEARING INNER IR90X100X26
INA IR17X20X20,5-XL NEEDLE BEARING INNER IR17X20X20,5
TIMKEN 474-20024 TAPERED ROLLER BEARING CUP
INA IR70X80X54-EGS INNER RING CYLINDRICAL
TIMKEN 5752-20024 TAPERED ROLLER BEARING CONE
TIMKEN 65383-20024 TAPERED ROLLER BEARING CONE
TIMKEN 1755-20024 TAPERED ROLLER BEARING CONE
TIMKEN 835-20014 TAPERED ROLLER BEARING CONE