Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Hygiene
(143)
Cleaning
(1,186)
Skin protection cream
(22)
See Hygiene
< Back
Rubix Categories
Protection, Safety & Hygiene
Hygiene
Cleaning
Floors and surfaces
Brooms and brushes
VIKAN 70416 YEL DECK SCRUB WATERFED 270MM VERY HARD
VIKAN 70416 YEL DECK SCRUB WATERFED 270MM VERY HARD
Brooms and brushes Vikan
References
vikan:
70416
rubix:
271A2998
ean:
5705020704161
Product details
Technical specifications
Product details : VIKAN 70416 YEL DECK SCRUB WATERFED 270MM VERY HARD
Easily clean heavily soiled areas such as abattoirs and meat processing plants with this rugged waterfed Deck Scrub, featuring highly-effective water distribution.
Technical specifications
Attributes
Length
27
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.77
excl. VAT
/
Each
£
16.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
VIKAN 475552 BLK VEHICLE BRUSH WATERFED 270MM SOFTSPLIT
VIKAN 70604 RED WALLFLOOR WASHING BRUSH 305MM HARD
VIKAN 70146 YEL MIXER WHOLES METAL DETECTABLE OD31MM 1200MM
VIKAN 29353 BLU ALUMINUM HANDLE 1310MM
KLINGSPOR 358374 WOODEN HAND BRUSH 4ROW 125X25X290MM 0.35 BRASS BH600
VIKAN 38904 RED HAND BRUSH L 200MM HARD
KLINGSPOR 358376 WOODEN HAND BRUSH 3ROW 125X25X290MM 0.35 STEEL BH600
"SPARTEX A.10/F4 9.5"" STIFF BASSINE BROOM WITH 4FT (1.2M X 23.5MM) WOO"
"SPARTEX L.22B/BF06 13"" STIFF BLACK PVC BROOM HEAD C/W BRACKET"
HILLBRUSH B809G PROFESSIONAL MEDIUM 457MM SWEEPING BROOM GREEN
HILLBRUSH DW1090G PREMIER MEDIUM 270MM DISH WASH BRUSH GREEN
HILLBRUSH B1873B 180MM STIFF HAND SCRUB BLUE
"SPARTEX F.01/BKT/F4 11.5"" SOFT COCO BROOM HEAD WITH 4FT (1.2M X 23.5M"
VIKAN 29625 ULTRA HYGIENIC HANDLE032 MM, 1500 MM WHITE
VIKAN 44016 YEL DETAIL BRUSH 205MM VERY HARD