Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit socket
WERA 056507 851/1Z BIT PH1/50 EXTRA TOUGH
WERA 056507 851/1Z BIT PH1/50 EXTRA TOUGH
Screwdriver bit socket Wera
References
wera:
05056507001
rubix:
80021074
ean:
4013288013330
Technical specifications
Length
50
mm
Imprint size
1
See all Specifications
Product details
Technical specifications
Product details : WERA 056507 851/1Z BIT PH1/50 EXTRA TOUGH
Technical specifications
Attributes
Length
50
mm
Imprint size
1
Imprint
phillips
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.30
excl. VAT
/
Each
£
1.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM BIT ETS.105
ISS MTD06T20 3/8 DR. MALE T20 TORX 50MM LONG
WERA 072084 855/1Z BIT PZ3/25 EXTRA TOUGH
FACOM EBNA105 BNAE PATTERN BIT NO.5
WERA 056352 842/1Z BIT BALLEND HEX 3/25 EXTRA TOUGH
FACOM EX.230 T30 X 35MM TORX 5/16 HEX BIT
FACOM EP.131T TITANIUM PHILLIPS PATTERN BIT PH1
FACOM TORX BLADE AMZ.X30-40
FACOM POZIDRIV BIT ED.112
FACOM BIT ETS.106
FACOM POZIDRIV BIT ED.201
WERA 066525 867/1ZBO BIT SECURITY TX30/25 EXTRA TOUGH
FACOM ETS.001,5 BIT ETS.001 5
ISS MTD06T25 T25 SOCKET
FACOM BIT EV.205L