Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit socket
WERA 066525 867/1ZBO BIT SECURITY TX30/25 EXTRA TOUGH
WERA 066525 867/1ZBO BIT SECURITY TX30/25 EXTRA TOUGH
Screwdriver bit socket Wera
References
wera:
05066525001
rubix:
2518032
ean:
4013288015907
Technical specifications
Length
25
mm
Imprint size
30
See all Specifications
Product details
Technical specifications
Product details : WERA 066525 867/1ZBO BIT SECURITY TX30/25 EXTRA TOUGH
Technical specifications
Attributes
Length
25
mm
Imprint size
30
Imprint
Torx
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.45
excl. VAT
/
Each
£
2.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 70S/H12 5XBITS HEX 12X30 MM 5/16
FACOM EX.220 T20 X 35MM 5/16 HEX BIT EX220
FACOM 5 HEX 70MM 1/4 HEX BIT EH.205L
WERA 066618 871/1 BIT TORQ SET 0/25 EXTRA TOUGH
WERA 060031 855/4Z BIT PZ1/127 EXTRA TOUGH
FACOM SCREWDRIVER BIT EP.000
APEX EXT 1/4 M HEX DRV 1/4 M SQ G 3 INCH MPEX-250-3
FACOM EH.001,5 SCREW DRIVER BIT EH.0015
FACOM HEXAGON.BLADE AMZ.H5
FACOM AMZ.H2,5 HEXAGON.BLADE AMZ.H25
BAHCO 7809M-12 SOCKET 1/2
WERA 060010 855/4TZ BIT PZ2/50 EXTRA TOUGH TORSION
APEXTOOL BIT 7/16 HEX DRIVE POWER AN-14MM
STANLEY 1-68-926 POZI POWER BIT 2PT X 50MM
FACOM HEXAGON.BLADE AMZ.H6