Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit socket
WERA 066500 867/1ZBO BIT SECURITY TX10/25 EXTRA TOUGH
WERA 066500 867/1ZBO BIT SECURITY TX10/25 EXTRA TOUGH
Screwdriver bit socket Wera
References
wera:
05066500001
rubix:
2518027
ean:
4013288015853
Technical specifications
Length
25
mm
Imprint size
10
See all Specifications
Product details
Technical specifications
Product details : WERA 066500 867/1ZBO BIT SECURITY TX10/25 EXTRA TOUGH
Technical specifications
Attributes
Length
25
mm
Imprint size
10
Imprint
Torx
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.45
excl. VAT
/
Each
£
2.94
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
APEXTOOL EXT 7/16 MALE HEX DRIVE EX-501-4
FACOM 8MM HEXAGON BIT ENH.208
FACOM ES.004,5 BIT ES.004 5
WERA 056812 855/1Z BIT PZ1/50 EXTRA TOUGH
FACOM PHILLIPS BIT EP.632T
FACOM EH.208 STANDARD BITS 5/16 SERIES 2COUNTERSUNK HEX SCREWS
FACOM JTM.8GRP 3/8 HEXAGON BIT SOCKET OGV GRIP 8MM
FACOM BIT ES.002
FACOM TORX BIT EX.250L
FACOM POZI DRIV BIT END.203
FACOM HEXAGON.BLADE AMZ.H4
"ISS TS06M08 TRIPLE SQUARE SPLINE DRIVER 3/8"" DRIVE M8"
STANLEY 1-68-926 POZI POWER BIT 2PT X 50MM
FACOM PZ.2 X 32MM SCREWDRIVER END END.202
FACOM TORX BIT ENX.220