Tapered roller bearing SKF 31328 X, Outer diameter: 300 mm | Inner diameter: 140 mm | Width: 77 mm


Tapered roller bearing SKF

References
skf:31328 X
rubix:231A7268
ean:7316577447104
brand logo
brand logo
Technical specifications
Inner diameter140 mm
Outer diameter300 mm
Width77 mm
See all Specifications

Product details : SKF 31328X TAPERED ROLLER BEARING 7316577447104


Tapered roller bearings have tapered inner and outer ring raceways as well as tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide a true rolling action and therefore low frictional moments during operation. The axial load carrying capacity of tapered roller bearings increases with increasing contact angle α. The size of the contact angle, which is usually between 10° and 30°, is related to the calculation factor e: the larger the value of e, the larger the contact angle.

Technical specifications


Attributes
Inner diameter140 mm
Outer diameter300 mm
Width77 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 2,003.28 excl. VAT
/ Each
£ 2,403.94 incl. VAT
  • Usually arrives within 14 working days