Single Row - Assembly
Inner diameter | 88.9 mm |
---|---|
Outer diameter | 121.442 mm |
Width | 15.083 mm |
Packaged dimensions (D x W x H) | 131,8x131,8x33,3 mm |
---|---|
Package weight | 465,8 g |
Inner diameter | 88.9 mm |
Outer diameter | 121.442 mm |
Width | 15.083 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days