Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 27687-99402 TAPERED ROLLER BEARING WITH FLANGE
Tapered roller bearing Timken 27687/27620B
Tapered roller bearing Timken
References
timken:
27687/27620B
rubix:
100A6738
ean:
0053893790848
Product details
Technical specifications
Product details : TIMKEN 27687-99402 TAPERED ROLLER BEARING WITH FLANGE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
220.26
excl. VAT
/
Each
£
264.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-HM804848/HM804810, Outer diameter: 95.25 mm | Inner diameter: 48.412 mm | Width: 30.162 mm
Tapered roller bearing NTN 4T-28682/28622, Outer diameter: 97.63 mm | Inner diameter: 57.15 mm | Width: 24.608 mm
Tapered roller bearing NTN 4T-07100/07210X, Outer diameter: 50.8 mm | Inner diameter: 25.4 mm | Width: 15.011 mm
Tapered roller bearing NTN 4T-6461, Outer diameter: 111.5 mm | Inner diameter: 76.2 mm | Width: 54.229 mm
Tapered roller bearing Timken 37431/37625B
Tapered roller bearing NTN 4T-HM813842, Outer diameter: 100 mm | Inner diameter: 63.5 mm | Width: 36.512 mm
Tapered roller bearing NTN 4T-653, Outer diameter: 146.05 mm | Inner diameter: 69.85 mm | Width: 31.75 mm
Tapered roller bearing Timken 09078/09195, Outer diameter: 49.225 mm | Inner diameter: 19.05 mm | Width: 19.845 mm
Tapered roller bearing NTN 4T-33472, Outer diameter: 120 mm | Inner diameter: 46.038 mm | Width: 23.444 mm
Tapered roller bearing Timken 30302, Outer diameter: 42 mm | Inner diameter: 15 mm | Width: 14.25 mm
Tapered roller bearing FAG T2ED050, Outer diameter: 100 mm | Inner diameter: 50 mm | Width: 30 mm
Tapered roller bearing FAG 32234-XL-DF-A320-370, Outer diameter: 310 mm | Inner diameter: 170 mm | Width: 182 mm
Tapered roller bearing Timken M246942, Outer diameter: 336.55 mm | Inner diameter: 231.775 mm | Width: 65.09 mm
Tapered roller bearing Timken 39520B, Outer diameter: 112.712 mm | Width: 23.812 mm
Tapered roller bearing FAG 33022, Outer diameter: 170 mm | Inner diameter: 110 mm | Width: 37 mm