Tapered roller bearing NSK 31317J, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 44.5 mm
Single row tapered roller bearings, NSK
See technical informationReferences
NSK:31317J
Rubix:230A0077
Manufacturer :31317J N
EAN:0029176023255

Product details : NSK 31317J TAPERED ROLLER BEARING
NSK Tapered Roller Bearings are capable of supporting high radial loads and axial loads in one direction. Available in two-row and four-row versions to support axial loads in both directions, these bearings can be assembled in applications with special working environments, heavy-duty cage designs are available with a wide range of advanced materials.
Technical specifications
Attributes
| Logistic Weight | 4900 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 180 mm |
| Width | 44.5 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 254.62 excl. VAT
/ Each
£ 305.54 incl. VAT
- Delivery usually within ( 2 ) days
