Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 639-99401 TAPERED ROLLER BEARING
Tapered roller bearing Timken 639/632
Tapered roller bearing Timken
References
timken:
639/632
rubix:
104A9385
ean:
0053893712833
Product details
Technical specifications
Product details : TIMKEN 639-99401 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
214.83
excl. VAT
/
Each
£
257.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 2789A, Inner diameter: 39.687 mm
Tapered roller bearing Timken HM 88649-99403, Inner diameter: 34.925 mm | Width: 25.4 mm
Tapered roller bearing Timken 99550-90180, Outer diameter: 254 mm | Inner diameter: 139.7 mm | Width: 149.352 mm
Tapered roller bearing NTN 4T-482/472, Outer diameter: 120 mm | Inner diameter: 69.85 mm | Width: 29.794 mm
Tapered roller bearing Timken 392E
Tapered roller bearing NTN 4T-HM926749/HM926710, Outer diameter: 228.6 mm | Width: 38.1 mm
Tapered roller bearing Timken 749-90036, Outer diameter: 155.575 mm | Inner diameter: 85.026 mm | Width: 101.6 mm
Tapered roller bearing Timken KLM503349/KLM503311, Outer diameter: 74.976 mm | Width: 16.2 mm
Tapered roller bearing FAG 32208-XL, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 23 mm
Tapered roller bearing SKF 30228, Outer diameter: 250 mm | Inner diameter: 140 mm | Width: 45.75 mm
Tapered roller bearing Timken 6575, Outer diameter: 161.93 mm | Inner diameter: 76.2 mm | Width: 53.98 mm
Tapered roller bearing NTN 32312C, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 48.5 mm
Tapered roller bearing Timken JXC18437CA/Y32008XZ, Outer diameter: 68 mm | Inner diameter: 41 mm
Tapered roller bearing Timken HH924349, Inner diameter: 111.125 mm
Tapered roller bearing Timken 53177/53387X, Outer diameter: 98.425 mm | Inner diameter: 44.45 mm | Width: 30.958 mm