Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 44143-99402 TAPERED ROLLER BEARING WITH FLANGE
Tapered roller bearing Timken 44143/44348B
Tapered roller bearing Timken
References
timken:
44143/44348B
rubix:
132A6603
Product details
Technical specifications
Product details : TIMKEN 44143-99402 TAPERED ROLLER BEARING WITH FLANGE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
166.05
excl. VAT
/
Each
£
199.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-418, Outer diameter: 59.5 mm | Inner diameter: 38.1 mm | Width: 29.083 mm
Tapered roller bearing Timken 14138A/14276, Outer diameter: 69.01 mm | Inner diameter: 34.93 mm | Width: 19.85 mm
Tapered roller bearing NTN 4T-07210X, Outer diameter: 50.8 mm | Inner diameter: 25.4 mm | Width: 12.7 mm
Tapered roller bearing Timken NA48685SW, Inner diameter: 142.875 mm
Tapered roller bearing Timken 15123/15250B
Tapered roller bearing NTN 4T-2788, Outer diameter: 55 mm | Inner diameter: 38.1 mm | Width: 25.654 mm
Tapered roller bearing Timken 78225C, Inner diameter: 57.15 mm
Tapered roller bearing SKF LM 806610/Q, Outer diameter: 88.9 mm | Inner diameter: 74 mm | Width: 13.492 mm
Tapered roller bearing Timken 14C, Outer diameter: 57.092 mm | Width: 17.094 mm
Tapered roller bearing Timken 93787/93125, Outer diameter: 317.5 mm | Inner diameter: 200.025 mm | Width: 63.5 mm
Tapered roller bearing Timken 655, Outer diameter: 152.4 mm | Inner diameter: 69.85 mm | Width: 41.275 mm
Tapered roller bearing NTN 4T-JH307749, Outer diameter: 81 mm | Inner diameter: 55 mm | Width: 39 mm
Tapered roller bearing Timken 25520D, Outer diameter: 82.931 mm | Inner diameter: 45.62 mm | Width: 57.15 mm
Tapered roller bearing Timken HM 926745/HM926710
Tapered roller bearing Timken H242610, Outer diameter: 336.55 mm | Width: 77.788 mm