Cylindrical roller bearing NTN
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 17 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 17 mm |
Bearing Clearance | cn |
Series | nu200 |
Cage | polyamide |
Basic static load, radial - C0r | 50000 N |
Basic dynamic load, radial - Cr | 59500 N |
Usually arrives within 14 working days