Tapered roller bearing Timken 32318-90KA1, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 67.5 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:32318-90KA1
Rubix:102A1147
Manufacturer :101752527



Product details : TIMKEN METRIC TAPER BEARING 32318M-90KM1
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 190 mm |
| Width | 67.5 mm |
| Bearing Clearance | cn |
| Series | ts |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 229.49 excl. VAT
/ Each
£ 275.39 incl. VAT
- Usually arrives within 14 working days
