Double Row - Back to Back Spacer Assembly
Inner diameter | 146.05 mm |
---|---|
Outer diameter | 304.8 mm |
Width | 190.5 mm |
Package weight | 57898,3 g |
---|---|
Inner diameter | 146.05 mm |
Outer diameter | 304.8 mm |
Width | 190.5 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days