References
SNR:H2326
Rubix:205A3932
Manufacturer :H2326
EAN:3413520033606

Product details : SNR H2326 ACCESSORIES
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Width | 121 mm |
| Outer diameter | 165 mm |
| Series | h2300 |
| Weight | 4.6 kg |
Show UNSPSC/ECL@SS
£ 147.59 excl. VAT
/ Each
£ 177.11 incl. VAT
- Delivery usually within ( 3 ) days
