Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Adapter sleeve
PTN 857586 ADAPTER SLEEVE H3152
PTN 857586 ADAPTER SLEEVE H3152
H Sleeve
References
ptn:
H3152
rubix:
218A1491
manufacturer :
857586
ean:
3660338128394
Technical specifications
Inner diameter
240
mm
Male thread
Tr260×4
Width
190
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PTN 857586 ADAPTER SLEEVE H3152
The assembly includes one cylinder, one MB washer and one KM nut, designed to tighten the shaft inside the conic ball bearing bore.
The inner diameter indicated in the 1st column is the smallest diameter in the conic ball bearing bore.
Technical specifications
Attributes
Inner diameter
240
mm
Male thread
Tr260×4
Width
190
mm
Series
H3100
Material
Steel
Outer diameter
330
mm
Weight
21
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
317.61
excl. VAT
/
Each
£
381.13
incl. VAT
Usually arrives within 14 working days
Select variants (26)
Add to cart
Check our products from related categories
NSK ADAPTER SLEEVE HE320X
FAG H219 ADAPTER SLEEVE H ACCESSORY ROLLING BEARING COMPLETE MECHANICA
TIMKEN H2336 ADAPTER SLEEVE
SKF ADAPTER SLEEVE H 3138
SKF SNW 26X4.7/16 SNW26X4-7/16 ADAPTOR SLEEVE
SNR H2322 ACCESSORIES
TIMKEN OH3064H ADAPTER SLEEVE
SKF H 305 C MOUNTED PRODUCT
TIMKEN H304 ADAPTER SLEEVE
SKF ADAPTER SLEEVE H 2317
RHP ADAPTOR SLEEVE H318
SNR H3052H ACCESSORIES
RHP H2326 ADAPTOR SLEEVE
H3134-AKN ADAPTER SLEEVE H 3134
SKF ADAPTOR SLEEVE H3134