RHP H211 ADAPTOR SLEEVE


Adapter Sleeve

References
rhp:H211
rubix:230A0041
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Width37 mm
See all Specifications

Product details : RHP H211 ADAPTOR SLEEVE


Accessories which are used in the two ranges of Plummer blocks are listed in this section.

Technical specifications


Attributes
Inner diameter50 mm
Width37 mm
Seriessd 3100
Materialmild steel;aluminium (locating ring)
Outer diameter75 mm
Weight0.308 kg
Show UNSPSC/ECL@SS
£ 10.37 excl. VAT
/ Each
£ 12.44 incl. VAT
  • Usually arrives within 14 working days