References
FAG:H2318
Rubix:158A1677
Manufacturer :0167308100000
EAN:4012801157377

Product details : FAG ADAPTOR SLEEVE H2318
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 86x126x126 mm |
|---|---|
| Logistic Weight | 1700 g |
| Inner diameter | 80 mm |
| Male thread | m90x2 |
| Width | 86 mm |
| Outer diameter | 120 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 94.79 excl. VAT
/ Each
£ 113.75 incl. VAT
- Delivery usually within ( 7 ) days
